Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire cable 1 x 19 A4 stainless steel

WN 3053 A4 stainless steel 1 x 19
WRECBL-WN3053-A4-1X19-D2

Art.-no. 5176003002
EAN 4050641658326
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
Nominal strength of the wires: 1,570 N/mm²
  • Very stiff wire rope thanks to 19 single wires twisted together

  • Can only be bended over large radii
Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

2 mm

Calculated aggregate breaking force

3.75 kN

Min. breaking force

3.30 kN

Standards

WN 3053

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire cable terminal With fork

FRK-BARLTRML-WELDED-A4-D2

For crimping stainless steel wire cables
x 10 pcs
Wire cable barrel terminal with right-handed thread

BARLTRML-NUT-RTHR-A4-D2

Stainless steel A4, with nut
x 10 pcs
Wire cable barrel terminal with nut, left-hand thread

BARLTRML-NUT-LEFT-A4-D2

Stainless steel A4, with nut
x 10 pcs