Wire brush With wooden body
Wire brush
WREBRSH-A2-CORRUGATED-6ROWS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material of wire | Stainless steel A2 |
Number of rows | 6 PCS |
Wire diameter | 0.35 mm |
Length of bristles (L3) | 25 mm |
Width (B) | 43 mm |
Length (L1) | 290 mm |
Length of head (L 2) | 135 mm |