Winter socks
Work sock winter
SOCKS WINTER BLACK/RED 42/44
Art.-no. M451066002
EAN 4251596895174
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Protection and stability thanks to Comfort Step foot sole
- High-quality, temperature-regulating sheep's wool
- CORDURA® (extremely wear resistant) on the heel and on the top ensures wear resistance
- Foot sole adapted for left and right feet
- Antibacterial treatment
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Black, Red |
Size | 42-44 |
Material | 37% acrylic, 25% polyamide, 16% wool, 11% polyester, 8% polypropylene, 3% elasthane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry clean, Do not iron, Do not dry in drum dryer |
Number of socks | 1 Pair |