Winter protective gloves Ansell ActivArmr 97-011
Protective glove winter Ansell ActivArmr 97-011
GLOV-ANSELL-ACTIV-ARMR-97-011-SZ10
Art.-no. 1931027463
EAN 4061337688794
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Protection against the elements
- Breathable double-layer fabric for warm hands when working in the cold. The 3/4 nitrile coating protects against direct influences from wind, liquid and cold.
- Textured nitrile finish for a secure grip in a variety of areas.
- Soft, acrylic-loop lining and nitrile coating for comfort and dexterity. Anatomical shape for a perfect fit and reduced hand fatigue.
- The contrast between the black coating and the bright orange base material ensures high visibility in workplaces with poor visibility or lighting.
Datasheets(X)
- Cold stores
- Forestry and tree felling work
- Handling refrigerated and frozen products
- Handling materials
- Machinery and system management
- Construction work outdoors
Size | 10 |
Gauge | 10 |
Material of liner | Acrylic/polyester |
Material of coating | Nitrile |
Material | Nitrile |
Standards | ISO 21420:2020, EN 388, EN 511 |
Colour | Black, Orange |