Winsafe WS 22 window and door locking device With double bolt
Window and door safety Winsafe WS 22
DRSAFE-RETROS-WINSAFE-WS22-GS-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stylish appearance and pleasant feel
- Meets the requirements of DIN 18104-1
- VdS certified for use on inward-opening wooden or aluminium windows
- Two robust swing bolts
- Possible installation positions: Top, bottom, side of handle
- Easy to install
- Easy to close
- Convenient swivelling mechanism
- Single-key locking system with interchangeable cylinder — fits MS 5000 furniture lock system
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Retrofittable security for windows and doors.
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Colour | White |
Material of keys | Steel |
Type of closure | Keyed alike |
DIN direction | DIN R/L |
Min. assembly width | 24 mm |
Length | 205 mm |
Width | 150 mm |
Height | 35 mm |
Type description | Winsafe WS 22 |
Included in delivery | 1 x window/door locking device, 1 x fastening material, 1 x installation instructions |