Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WingLine S rail set

Rail set WingLine S
RL-SET-F.FLDDR-(WINGL-S)-WHTE-L1200

Art.-no. 0684706216

EAN 4062856736874

-,--
price per selected packing unit
| Individual prices for customers after login
WingLine S rail set

Art.-no. 0684706216

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

To screw below the top panel
  • Efficient one-person assembly is possible thanks to the supplied mounting brackets

  • Simple screw mounting on the top panel, which is made even easier and more effective thanks to the supplied mounting brackets

  • Available in 3 different colour variants for optimal integration into the cabinet design

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

To screw below the top panel.

Material

Aluminium / aluminium

Surface

Powder-coated

Colour

White

Length

1200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information