WingLine S folding door fittings with automatic closing
Folding door fitting with automatic closing WingLine S
SLIDDRFITT-FLDDR-WINGLINE-S-L-WCA-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- A conventional hinged door cabinet can be easily upgraded into a folding door cabinet with the folding door fittings
- Thanks to the optional pull-to-move-silent unit, the doors open automatically (from an opening angle of 35°) and close softly
- Damped opening and silent closing. Even greater convenience for WingLine S with pull-to-move unit
- The hinges of the guide parts feature automatic closing
- Available in three different colours to ensure seamless integration into the cabinet design
- Intelligent mounting accessories mean assembly can be carried out by just one person
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Wardrobes, closets
For recessed installation, screw on the door leaf.
![]() | |
Material of door | Wood |
Installation option | Overlay |
Type of assembly | Mounting on cabinet side panel |
Overlay | Left |
Colour | Black |
Suitable for max. door weight | 5 kg |
Suitable for number of doors | 2 |
Suitable for min. door thickness | 16 mm |
Suitable for max. door thickness | 22 mm |
Suitable for min./max. door thickness | 16-22 mm |
Suitable for min. door width | 250 mm |
Suitable for max. door width | 450 mm |
Suitable for min./max. door width | 250-450 mm |
Suitable for max. door height | 1000 mm |
| B 12.5 | B 3 | D | B | A | F | A | F |
| 16 | 250 | 31 | 58 | 21 | 68 | ||
| 300 | 41 | 58 | 32 | 68 | |||
| 450 | 73 | 58 | 63 | 68 | |||
| 18/19 | 250 | 31 | 61 | 21 | 71 | ||
| 300 | 41 | 61 | 32 | 71 | |||
| 450 | 73 | 61 | 63 | 71 | |||
| Tiomos 110° (effective opening angle = 100°) | 22 | 250 | 31 | 64 | 21 | 74 | |
| 300 | 41 | 64 | 32 | 74 | |||
| 450 | 73 | 64 | 63 | 74 | |||
| 25 | 250 | 31 | 67 | 21 | 77 | ||
| 300 | 41 | 67 | 32 | 77 | |||
| 450 | 73 | 67 | 63 | 77 | |||
| 16 | 250 | 13 | 70 | 4 | 79 | ||
| 300 | 18 | 72 | 8 | 82 | |||
| 450 | 31 | 78 | 21 | 87 | |||
| 18/19 | 250 | 13 | 73 | 4 | 82 | ||
| 300 | 18 | 75 | 8 | 84 | |||
| 450 | 31 | 81 | 21 | 90 | |||
| Tiomos 95° (restriction of opening damping at reduced opening angles of 95°) | 22 | 250 | 13 | 74 | 4 | 85 | |
| 300 | 18 | 78 | 8 | 87 | |||
| 450 | 31 | 84 | 21 | 93 | |||
| 25 | 250 | 13 | 78 | 4 | 88 | ||
| 300 | 18 | 81 | 8 | 90 | |||
| 450 | 31 | 86 | 21 | 96 |
| B 12.5 | B 3 | D | B | F | F |
| 16 | 250 | 115 | 125 | ||
| 300 | 127 | 136 | |||
| 450 | 159 | 169 | |||
| 600 | 190 | 200 | |||
| 18/19 | 250 | 118 | 18 | ||
| 300 | 130 | 139 | |||
| 450 | 162 | 172 | |||
| 600 | 193 | 203 | |||
| Tiomos 110° with opening width limiter 85° (restriction of opening damping at reduced opening angles of 85°) | 22 | 250 | 121 | 131 | |
| 300 | 133 | 142 | |||
| 450 | 165 | 175 | |||
| 600 | 196 | 205 | |||
| 25 | 250 | 124 | 133 | ||
| 300 | 136 | 145 | |||
| 450 | 168 | 178 | |||
| 600 | 199 | 208 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
