Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wing repair washer DIN 522, zinc plated steel, thick-layer passivation with sealing (ZSM)

DIN 522 steel zinc plated thick-layer passivation
WSH-FEND-TOLDIN522-(ZSM)-8,4X25X1,25

Art.-no. 041198 24

EAN 4059609388930

-,--
price per selected packing unit
| Individual prices for customers after login
Wing repair washer DIN 522, zinc plated steel, thick-layer passivation with sealing (ZSM)

Art.-no. 041198 24

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

25 mm

Thickness (h1)

1.25 mm

Standards

DIN 522, CS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information