Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wing repair washer In accordance with DIN 522, A2 stainless steel, plain

DIN 522 plain A2 stainless steel
WSH-FEND-TOLDIN522-C-A2-6,4X15X1,5

Art.-no. 040993615
EAN 4050642149984
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
DIN 522

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

15 mm

Thickness (h1)

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information