Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)

DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-6,4X30X1,25

Art.-no. 04116 30
EAN 4011231362597

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Repair washers in different thicknesses and diameters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 522

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

30 mm

Thickness (h1)

1.25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information