Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-5,3X25X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Repair washers in different thicknesses and diameters
Datasheets(X)
Standards | DIN 522 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 1.5 mm |