Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)

DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-13,0X32X1,5

Art.-no. 041112 30
EAN 4011231361651
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
Repair washers in different thicknesses and diameters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 522

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

32 mm

Thickness (h1)

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information