Wing nut, round wing shape (German type) DIN 315, malleable iron, zinc-plated, blue passivated (A2K)
DIN 315 malleable cast iron zinc plated
NUT-WING-DIN315-TPG-G-(A2K)-M14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M14 |
Wing height (h1) | 34 mm |
Width of wing on nut (e1) | 68 mm |
Standards | DIN 315 |
Form | German type |
Material | Malleable cast iron |
Surface | Zinc plated |
RoHS-compliant | Yes |