Wing nut, edged wing shape (American type) DIN 314, brass, plain
DIN 314 plain brass
NUT-WING-AE314-US-BRS-M8
Art.-no. 03418
EAN 4048539966431
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 314 |
Material | Brass |
Surface | Plain |
Form | American type |
Thread type x nominal diameter (D) | M8 |
Wing height (h1) | 14.5 mm |
Width of wing on nut (e1) | 29 mm |
Wing thickness | 3.5 mm |
Thread type | Metric thread |
RoHS-compliant | Yes |
