Wing nut, Hygienic USIT®
Wing nut 1.4404 polished, hygiene area
NUT-WNGHNDL-HYG-1.4404-POL-M10
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Ensures a dead space-free seal in combination with the Hygienic USIT® sealing washer and washer and the shaft of the wing nut, which has been specially adapted to fit the seal
- Easy to clean thanks to the high-gloss polished surface
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
- No depressions, indentations or embossings which promote germ infestation
- Screw connections can be connected and released quickly
- Suitable for areas in contact with the product in combination with USIT® sealing washers and washers
A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.
![]() | |
Material | Stainless steel A4, 1.4404 |
Surface | Plain |
Design | High gloss polished Ra < 0,8 µm |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Drive type | With hand |
Thread type x nominal diameter (d1) | M10 |
Wing length (l1) | 40 mm |
Width of wing on nut (b1) | 10 mm |
Wing height (h1) | 40 mm |
Shank diameter (d2) | 22.3 mm |
Shaft height (h2) | 10 mm |
Thread length (lg) | 11 mm |
Radius (r1) | 0.75 |
Product weight (per item) | 118.000 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt