Wing nut, American type A
ASME B18.17 stainless steel 18-8 UNF
NUT-WING-A-LT-(18-8)-10_32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
Datasheets(X)
Nominal diameter | 0.1890 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 32 |
Thread type | UNF |