Wing bolt, round wings DIN 316, steel 4.8, zinc-plated, blue passivated (A2K)
DIN 316 steel 4.8 zinc plated
SCR-WING-DIN316-4.8-(A2K)-M4X25
Art.-no. 02374 25
EAN 4055375154809
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 25 mm |
Head height | 10.5 mm |
Standards | DIN 316 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread design | Full thread |
