Wing For box for concrete
Wing for boxes 2.0, concrete
AY-BOX-CONC-WING-L98MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
Register now and access more than 125,000 products
- Standard distance of 15 cm to the door formwork
- No counter bearing or support required
Datasheets(X)
Length | 98 mm |
Flame-retardant | 650°C |
Colour | Grey |
Material | PP - Polypropylene |
Halogen-free | Yes |