Windscreen wiper for commercial vehicles, Premium
Windscreen wiper for commercial vehicle Premium
WSCRNWPR-TR-PREMIUM-T7/T8/T11-600MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highest quality and long service life
- The high-quality rubber ensures an efficient and long-lasting wiping result in any weather
- The robust all-metal construction with corrosion protection and high-quality connecting joints allows an extra long service life
- A windscreen wiper which meets all OE specifications, made in Germany
Easy to use with wide coverage
- Simple and fast assembly thanks to the original OE adapters
- Extensive coverage of up to 94% of the European fleet
- Truck wiper (500 mm – 700 mm) in double pack, bus wiper (800 mm – 1000 mm) in single pack
Datasheets(X)
Windscreen wipers for vans, trucks and busses
Range of applications | Truck |
Length | 600 mm |
Wiper arm type | Hook mounting 12 x 4 mm |
Adapter wiper arm | T7 |
Design | Multi adapter |
Material | Metal/rubber |
Product weight (per item) | 232.500 g |