Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Windscreen removal set 9 pieces

Windscreen removal set, 9 pieces
WNDWREMTL-KIT-9PCS

Art.-no. 071458 230
EAN 4053479345055

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For easy and cost-effective removal of glued windscreens in passenger and commercial vehicles

Particularly well suited to one-man operation


Removal tool with suction system, cutting cord and mounting hook allows operation by only one person.



Practical


The use of cutting cord and protector means that the inner panelling does not need to be removed.



Can also be used with narrow clearance dimensions


Robust cutting cord

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

9 PCS

Windscreen removal set 9 pieces including:
1 x
Universal holder C 6.3 (1/4) With stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L58MM

Quantity: 1 x
1 x
Mounting hook for mini windscreen removal set

AY-FASTENING-HOOK-WNDWREMTL-SET-MINI

Description: Spare part for mini windscreen removal set
Quantity: 1 x
1 x
Mounting wedge

ASMBYWDGE-LEVRTL-BDYWRK-270X22X8MM

Description: For simple and rapid detachment of e.g. door panelling, sealing plugs and protective caps of hollow hinge pins
Quantity: 1 x
1 x
Wire feeder

WREPRB-INSERTAWL

Description: For piercing adhesive bead and inserting cutting wire
Quantity: 1 x
1 x
Protector to windscreen removal set

PROTR-SML-1PCS-200X270

Description: For protecting the interior trim when removing vehicle windscreens.
Quantity: 1 x
1 x
Windscreen cutting line

CUTLNE-WSCRN-RED-L65M

Description:
65 m; Cord thickness: 1.1 mm
For damage-free removal of vehicle windows with particularly narrow gaps.
Quantity: 1 x
1 x
1C cutter knife with slider

CUTTER-RED-H18MM-L160MM

Description: With automatic blade locking for convenient one-hand operation
Quantity: 1 x
1 x
System case 4.4.2

SYSCASE-4.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Windscreen cutting line

CUTLNE-WSCRN-ORNG-L65M

For damage-free removal of vehicle windows with particularly narrow gaps.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Cord pulley for windscreen removal tool, Mini

SP-CORDSHAFT-BALBEAR-F.WNDWREM-MINI

x 1 pcs
Suction cup and pump set for mini windscreen removal set

SP-VCUMPUMP-SUCPLT-F.WNDWREMTL-MINI

Spare part for mini windscreen removal set
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information