Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Windscreen removal set, 6 pieces

Windscreen removal set, 6 pieces
AUSGLASWERKZEUG-SATZ 4852/6

Art.-no. 1952000555
EAN 4000896129447
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
Square cutting wire for fast and easy cutting of the most common adhesive beads



Saw wire made of three brass-coated steel wires, for particularly wide or hard adhesive beads



Robust, spring steel wire starter with large T-grip for feeding in the wire



Retainer with long shaft and robust M4 thread secures the cutting wire grip from the inner compartment



Self-closing safety pulling grips hold the sawing or cutting wire reliably in place



Contents: 6 pieces


  • 2 pull handles

  • 1 retainer

  • 1 wire starter

  • 1 cutting wire, square

  • 1 cutting wire, round
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all bonded windscreens and most rear and side windows

Number of pieces in assortment/set

6 PCS

Included in delivery

Pulling handle (2 x), counter support, wire starter, square cutting wire, round cutting wire

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information