Windscreen cutting line
Windscreen cutting line
CUTLNE-WSCRN-YELL-L65M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-tech fibres for very high tensile force
- Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps
Minimal risk of paint and interior damage
- Due to its round cross section, cutting injuries are extremely rare
Reusable and flexible
- Can be used two to four times
- If the thread tears, it can be knotted to continue working
The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.
Datasheets(X)
Form | Roll |
Min. tensile force | 2850 N |
Length | 65 m |
Colour | Yellow |
Material | PE - Polyethylene |
Cord thickness | 1.1 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!