Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Windscreen cutting line

Windscreen cutting line
CUTLNE-WSCRN-ORNG-L65M

Art.-no. 071458 284

EAN 4056807311715

-,--
price per selected packing unit
| Individual prices for customers after login
Windscreen cutting line

Art.-no. 071458 284

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For damage-free removal of vehicle windows with particularly narrow gaps

High-tech fibres for very high tensile force


  • Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps


Minimal risk of paint and interior damage


  • Due to its round cross section, cutting injuries are extremely rare


Reusable and flexible


  • Can be used two to four times

  • If the thread tears, it can be knotted to continue working
Notice

The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Roll

Min. tensile force

1600 N

Length

65 m

Colour

Orange

Material

PE - Polyethylene

Cord thickness

0.8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire feeder

WREPRB-INSERT

For piercing adhesive bead and inserting cutting wire
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information