Window sill screw coarse thread, A2 stainless steel, browned
Stainless steel A2 black oxide coarse thread
SCR-WNDWSI-COATHR-C-AW20-A2-(BRN)-3,9X30
Art.-no. 0126263930
EAN 4038898077992
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
AW drive
- Improved power transmission
- Longer service life
- Optimal centring
- Zero come-out
Polyamide disk
- UV-stabilized; discolouration and embrittlement of the disk is minimized.
- Disk will not crack while screw is being screwed in.
Datasheets(X)
For attaching window sills to wood and UPVC windows
![]() | |
Standards | CS |
Material | Stainless steel A2 |
Material of washer | PA - Polyamide |
Surface | Burnished |
RoHS-compliant | Yes |
Head type | Pan head |
Nominal diameter (d1) | 3.9 mm |
Washer diameter (d2) | 12.0 mm |
Length (l1) | 30 mm |
Head diameter (dk) | 7.9 mm |
Head height (k1) | 2.8 mm |
Washer thickness (h1) | 2.0 mm |
Drive type | AW |
Internal drive | AW20 |
Other standard | Company standard |
Colour of disc | Brown |
Thread form | Coarse thread |
Thread type | Wood screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
