Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Window sill duct, FB

Windowsill duct FB
WSD-R7035-LIGHTGREY-60X130MM

Art.-no. 0973660131

EAN 4038898720669

-,--
price per selected packing unit
| Individual prices for customers after login
Window sill duct, FB

Art.-no. 0973660131

-,--
price per selected packing unit
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fully overlapping upper cover (lid) and base holes
  • Design: 2x 35 mm DIN mounting rails for mounting appliance sockets and separating rails

  • Includes 4 retaining clips (for each 2 m duct)

  • Double row of perforation in the base
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

60 x 130

Height

62 mm

Width

130 mm

Colour

Light grey RAL 7035

Channel length

2 m

Material

PVC - Polyvinyl chloride

Flammability

Flame-retardant, self-extinguishing

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Outer corner for FB windowsill duct

OUTCRN-(F.WSD-60X130MM)-GREY

x 4 pcs
Inside corner for FB windowsill duct

INRCRN-(F.WSD-60X130MM)-GREY

x 4 pcs
Flat square for FB windowsill duct

FLSQUAR-(F.WSD-60X130MM)-GREY

x 4 pcs
End piece for FB windowsill duct

ENDPCE-(F.WSD-60X130MM)-GREY

x 10 pcs
Separating rail for centre separation

CBLDCT-SEPERATRL-MIDDLEDIVISION-L2M

For BR 80 wall duct and FB window sill duct
x 50 m
Device mounting box for BR 80 wall ducts and FB windowsill ducts

APPBOX-F.CBLDCT-H50MM

x 40 pcs
Device mounting box for BR 80 wall ducts and FB windowsill ducts

APPBOX-F.CBLDCT-DB-H50MM

x 20 pcs
CEE built-in cover For BR 80 wall duct and FB windowsill duct

COV-F.CBLDCT-(CEE-INSTL)

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information