Window sill drilling screw pias® A2 stainless steel
pias stainless steel A2 plain pan head AW
SCR-DBIT-PANHD-CORTHR-WSH-A2-AW20-M4X20
Art.-no. 0211724220
EAN 4038898078111
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
AW drive
- Improved power transmission
- Longer service life
- Optimal centring
- Zero come-out
Polyamide disk
- UV-stabilized; discolouration and embrittlement of the disk is minimized.
- Disk will not crack while screw is being screwed in.
Maximum thickness of aluminium: 2.5 mm
Use only screwdrivers with depth stop
Datasheets(X)
For attaching window sills to wood and aluminium windows without pre-drilling.
![]() | |
Nominal diameter (d1) | 4.2 mm |
Washer diameter (d2) | 12 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 7.95 mm |
Washer thickness (h1) | 2 mm |
Drill tip length (lp) | 3.0 mm |
Head height (k1) | 2.8 mm |
Drill tip diameter | 2.8 mm |
Internal drive | AW20 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Self-tapping screw thread |
Material of washer | PA - Polyamide |
Colour of disc | Natural |
Shape of tip | Drilling tip |
RoHS-compliant | Yes |
Head type | Pan head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
