Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Window rebate ventilator, type A

Tilt-and-turn window type A
WNDWRBTVENT-TYP-A-WHITE-5MM

Art.-no. 0688090002
EAN 4056807907222
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The window rebate ventilator can be installed easily and almost invisibly into wooden, plastic and aluminium windows.

Energy-saving passive ventilator with flow rate control, offers the huge advantage of a supply of fresh air in even the smallest of spaces – for a comfortable and soothing atmosphere.


  • Prevents mould and protects against damp in accordance with DIN 1946-6

  • Permanent regulated supply of fresh air with window closed

  • Can be retrofitted into wood, plastic and aluminium windows, concealed from view in the window rabbet

  • Self-regulating flow rate control to prevent draughts

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden, plastic and aluminium windows

Bar height

5 mm

Material

Plastic

Colour

Traffic white RAL 9016

Length x width x height

125 x 21 x 16.4 mm

Recommended number per window

2 PCS

Max. flow rate / condition

6 m³/h / at 10 PA and paired installation depending of window profile

DIN direction

DIN R/L

DIN

1946-6

EN standard

13141-1

Type of assembly

Screw-on

Included in delivery

25 x tilt-and-turn window type A, 1 x installation instructions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Window construction screw, self-drilling, raised countersunk head, FEBOS®plus Steel, zinc-plated, blue passivated, AW drive

SCR-DBIT-RSDCS-SORT-AW20-(A2K)-3,9X38

FEBOS PLUS
For use in automatic systems, roller-sorted
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling jigs for type A window rebate ventilator

FRMDRLJIG-AIR-VENTILAT-WO-PLA

Efficient processing of the type A tilt-and-turn window is possible with these drilling jigs
x 1 pcs
Drilling jigs for type A window rebate ventilator

FRMDRLJIG-AIR-VENTILAT-METALL

Efficient processing of the type A tilt-and-turn window is possible with these drilling jigs
x 1 pcs
Milling jig for type A window rebate ventilator

MILJIG-WNDWRBTVENT-13MM

The ventilation slits on the window sash for the type A tilt-and-turn window can be efficiently applied using this milling jig.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information