Window protection W-FS PRO set
Window protection W-FS PRO set
WNDWPROT-SET-(W-FS-PRO)-6PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Monitoring of window states: OPEN/CLOSED/TILTED
Depending on the installed sensor type
Clearly arranged
Visual monitoring display on touch display
Activation or deactivation of alarm function on the touch display or from anywhere on the move via mobile phone
Visual and audible alarm from siren in the event of a burglary attempt
The system can also alert a stored number by SMS or a security service.
Up to 200 sensors can be programmed at the control centre
Datasheets(X)
For all openings (doors, windows, etc.) in the house, garden, garage etc.
Material | Plastic |
Colour | White |
Length | 163 mm |
Width | 97 mm |
Height | 22 mm |
Installation length | 155 mm |
Installation width | 87 mm |
Installation height | 20 mm |
Operating voltage | 230 V |
Frequency | 50 Hz |
Cable length | 1.5 m |
Min. WLAN frequency | 2412 MHz |
Max. WLAN frequency | 2484 MHz |
Max. WLAN range in the building | 30 m |
Min. operating temperature | -10 °C |
Max. operating temperature | 40 °C |
Type of rechargeable battery/battery | Lithium |
Number of rechargeable batteries/batteries | 2 PCS |
Radio frequency | 868.3 MHz |
Max. range in the building | 30 m |
Max. range in the open area | 100 m |
Max. learnable window sensors | 200 PCS |
Max. power-lead length | 15 m |
Current consumption | 150 mA |
Standby current consumption | 20 mA |
Min. relative air humidity | 20 % |
Max. relative air humidity | 90 % |
With integrated antenna | Yes |
Sound-pressure level | 80 dB |
Number of pieces in assortment/set | 6 PCS |
Included in delivery | 1 x touch display, 1 x lead acid battery, 1 x central control box, 1 x connecting cable, 1 x external siren |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!