Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Window protection W-FS PRO set

Window protection W-FS PRO set
WNDWPROT-SET-(W-FS-PRO)-6PCS

Art.-no. 0688908001
EAN 4056807804927
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Electronic window monitoring system with touch display and app control

Monitoring of window states: OPEN/CLOSED/TILTED


Depending on the installed sensor type



Clearly arranged


Visual monitoring display on touch display



Activation or deactivation of alarm function on the touch display or from anywhere on the move via mobile phone



Visual and audible alarm from siren in the event of a burglary attempt


The system can also alert a stored number by SMS or a security service.



Up to 200 sensors can be programmed at the control centre

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all openings (doors, windows, etc.) in the house, garden, garage etc.

Material

Plastic

Colour

White

Length

163 mm

Width

97 mm

Height

22 mm

Installation length

155 mm

Installation width

87 mm

Installation height

20 mm

Operating voltage

230 V

Frequency

50 Hz

Cable length

1.5 m

Min. WLAN frequency

2412 MHz

Max. WLAN frequency

2484 MHz

Max. WLAN range in the building

30 m

Min. operating temperature

-10 °C

Max. operating temperature

40 °C

Type of rechargeable battery/battery

Lithium

Number of rechargeable batteries/batteries

2 PCS

Radio frequency

868.3 MHz

Max. range in the building

30 m

Max. range in the open area

100 m

Max. learnable window sensors

200 PCS

Max. power-lead length

15 m

Current consumption

150 mA

Standby current consumption

20 mA

Min. relative air humidity

20 %

Max. relative air humidity

90 %

With integrated antenna

Yes

Sound-pressure level

80 dB

Number of pieces in assortment/set

6 PCS

Included in delivery

1 x touch display, 1 x lead acid battery, 1 x central control box, 1 x connecting cable, 1 x external siren

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand-held transmitter W-FS For the W-FS electronic window monitoring system

HNDTRANS-EL-(RESPONSE-FOR-W-FS)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information