Window mounting bracket
Window installation angle steel zinc plated SG
WNDWMNTBRKT-SG-100X200X106X2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rigid, stable performance with continuous profiling
- Adjustable bracket thanks to slots
- Hole pattern allows for flexible mounting
When planning and mounting, note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).
When selecting and mounting suitable fasteners, note the properties of the fasteners.
Datasheets(X)
Rigid mounting bracket for mounting floor-to-ceiling window and door elements with false edges to the concrete floor panel
- Adjust, align and attach the window element.
- Secure the window mounting bracket on the frame profile with suitable fasteners (e.g. spacing assembly screws AMO, pias drilling screws). Slots allow for retrospective adjustment.
- Finally, secure the mounting bracket to the concrete floor panel with a suitable anchor (e.g. W-FAZ M8). When doing so, take the mounting properties of the anchor (e.g. edge spacing, bore diameter etc.) into account.
- After the final alignment, the mounting bracket must always be secured to the frame profile and secured onto the floor panel via a fixed hole/anchor hole.
Length 2 (L2) | 200 mm |
Length (L1) | 100 mm |
Width (B) | 106 mm |
Material thickness (t) | 2 mm |
Material | Steel |
Surface | Zinc plated |
Dowel hole diameter (d1) | 7.5 mm |
Dowel hole diameter 2 (d2) | 9 mm |
Dowel hole diameter 3 (d3) | 6.5 mm |
Elongated hole width | 7.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!