Window installation tool set
Mounting clamp for window
MNTCLMP-WNDW-120MM
Art.-no.
071567 120
EAN 4046777486384
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For the fast and simple assembly of windows and doors
- Rotating the handle pushes the two metal plates against one another, allowing very precise adjustment and bracing of the windows during installation.
- The smooth surface of the metal plates means the window can still be aligned after bracing.
- Handle made from 2-component plastic
- Flexible shank between handle and metal plates
- Can be used even in tight spaces
Product information
Datasheets(X)
Min./max. spreading height | 10-21 mm |
Length | 360 mm |
Spreading range | 21 mm |