W-ABZ window installation rail
Fall protected window mounting rail W-ABZ
WNDWINSTL-W-ABZ-D253-10-60-W.SCR-M8-RED
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/5039195.jpg)
Register now and access more than 125,000 products
Fall-proof installation with approval
Systematic, flexible, secure
The W-ABZ window installation system enables fall-proof window installation in line with all the applicable guidelines and regulations.
The dimensions are based on the following approvals, standards and guidelines:
- Z-14.4-728 Fall-proof window element mounting
- ETA-08/0190 Plastic anchors for multiple anchoring of non-load-bearing systems in concrete and
masonry - ETA-11/0190 Self-tapping screws for use in timber constructions
- ETB Guideline "Fall prevention components"
- Guidelines for planning and executing the installation of windows and exterior doors, in particular Chapter 5 (art. no.: 5995000000).
- Eurocode 1 - Effects
General construction permit Z-14.4-728
Datasheets(X)
- Solid sand-lime brick, concrete, coniferous wood C24
- For fall-proof window installation
- Please follow the installation instructions.
- The W-ABZ window installation system is additionally attached to your window mounting to prevent falls.
- The W-ABZ mounting system can also be mounted circumferentially and used as an approved window mounting system. For example, the transfer of the wind load can be determined and verified.
![]() | |
Length | 253 mm |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!