Window installation bracket With JB-DK height adjustment plate
JB-DK window installation bracket JB-DK HVW
ASMBYCNSL-JB-DK50-HVW-(A2K)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Systematic, flexible, secure
The JB-DK adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.
The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.
Please check the properties and conditions of all brackets and rails when using fasteners!
Lower
The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.
Datasheets(X)
- Jumbo solid sand-lime bricks, aerated concrete and concrete
- For lower attachment of windows to building structures
The brackets are installed on site in the building structure before the windows. Once the required projection has been set and the brackets levelled, the windows are placed on the brackets, adjusted laterally (or centred) and fixed in place. The load-bearing capacity can be increased considerably if the brackets are combined with support brackets; see table "Load-bearing capacity of JB-DK brackets".
Type description | JB-DK50/5-W |
Max. projection | 50 mm |
Max. load force | 400 N |
Length | 138 mm |
Height | 5 mm |
Width | 36.5 mm |
Material | Steel |
Design | Without support bracket |
Surface | Zinc plated |
Overview of load-bearing capacity of JB-DK window installation bracket | ||||||||||||||||
Product | Load type | Load-bearing capacity in Newton, calculation: Window weight in kg x 9.81 m/s² = Newton/Newton: 9.81 m/s² = window weight | ||||||||||||||
bottom attachment | JB-DK50/5 | Pressure | 540 | 480 | 400 | |||||||||||
JB-DK50/10 | 2000 | 1500 | 1000 | |||||||||||||
JB-DK100/10 | 1350 | 1140 | 920 | 700 | 600 | 500 | ||||||||||
JB-DK100/10-AW75 | 3400 | 2800 | 2150 | 1400 | 1200 | 1000 | ||||||||||
JB-DK100-130/10-AW125 | 2800 | 2300 | 1800 | 1600 | ||||||||||||
JB-DK120-150/10-AW125 | 1800 | 1600 | 1350 | 1150 | ||||||||||||
Projection in mm | 20 | 30 | 40 | 50 | 60 | 70 | 80 | 90 | 100 | 110 | 120 | 130 | 140 | 150 | ||
Calculated load-bearing capacities per bracket. Please note that the hinge-side bracket must bear the full load of an open sash! |