Window handle ZD 403 with lock button
Window handle, die-cast zinc 403 safety knob
WH-RT-ZD403-2SCR-SKNOB-R9016-WHITE-38-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Plastic base escutcheon with quadruple 90° locking secures the horizontal or vertical position
- Cams prevent base escutcheon from being turned
ASSY countersunk screws Ø 5 mm or olive screws can be used to secure the handles.
For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living quarters, e.g. wood, plastic and aluminium windows
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 38 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 45 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Handle length | 142 mm |
Included in delivery | 1 x window handle, 2 x screws M 5 x 45 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!