Window handle AL 420 with lock button
Window handle AL 420 with push button
WH-RT-AL420-SKNOB-2SCR-F1/SILVER-38-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Secured horizontal or vertical position
Plastic base rosette with 4-way lock-in position 90°
Base rosette is safeguarded from being turned
2 cams
For white plastic profiles, we recommend RAL colour 9016.
Delivery time approx. 15-20 working days for pin length 48 mm and art. no. 0687762205
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
![]() | |
Material | Aluminium |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Anodised |
Colour | Silver F1 |
Length of pin (A) | 38 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 45 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 136 mm |
Included in delivery | 1 x window handle, 2 x screws M 5 x 45 mm |
