AL 420 lockable window handle
Window handle AL 420 lockable
WH-RT-AL420-LOKABLE-100NM-RAL9016-35-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With pressure cylinder, keyed alike, and one key
- Meets the requirements of DIN EN 1627, RC1-RC3
- Secured horizontal or vertical position
- Die-cast zinc base escutcheon with quadruple 90° locking
- 2 cams: Base escutcheon is secured against twisting
For white plastic profiles, we recommend RAL colour 9016.
Classification key: 2 | 5/180 | - | 0 | 1 | 3 | 2/2 | 3/C1|
Utilisation category: 2
Long-term functionality: 5/180
Dimensions: -
Resistance to fire: 0
Usage reliability: 1
Corrosion resistance: 3
Protective effect: 2/2
Application: 3/C1
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.
Material | Aluminium |
Material of basic rosette | Die-cast zinc |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 35 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 45 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | Yes |
Type of closure | Keyed alike |
Handle length | 136 mm |
EN standard | 13126-3:2011 |
Included in delivery | 1 x window handle, 1 x key, 2 x screws M 5 x 45 mm |