Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 505 window handle

Window handle, A 505
WH-RT-A505-MATT-30-10

Art.-no. 0687751052
EAN 4053479289359

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The base escutcheon is equipped with quadruple 90° ball locking, which secures the horizontal or vertical position of the window handle
  • Cams prevent the base escutcheon from being turned

  • Consistent design, matching door handles available

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

ASSY countersunk screws dia. 5 mm or olive screws can be used to secure the handles.



For public areas e.g. wood, plastic and aluminium windows.

Shape of door handle

GE (Frankfurt type)

Material

Stainless steel A2, 1.4301

Material of basic rosette

Plastic

Material of pin

Steel

Gloss level

Matt

Length of pin (A)

30 mm

Square size

7 mm

Cam diameter

10 mm

Engagement

Fourfold, 90 degrees

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

No

Handle length

136 mm

Handle diameter

22 mm

Environmental Product Declaration

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A 405 door handle

DH-A2-A405-ROS-KH-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
A 505 door handle

DH-A2-A505-SP-KH-L/R-MATT

Easy and safe installation of a short plate fitting
x 1 pcs
A 605 door handle

DH-A2-A605-ROS-KH-L/R-MATT

Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
x 1 pcs
Door handle A 806 on oval escutcheon

DH-A2-A806-OVAL-ROS-L/R-MATT

x 1 pcs
Olive screw with AW drive and lathe centre

OLIVESCR-W.CENTTIP-AW20-(NI)-M5X40

High power transfer
x 100 pcs
A 305 Click door handle

DH-A2-A305-CLICK-ROS-CK-L/R-MATT

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm
x 1 pcs
A 405 door handle

DH-A2-A405-CH-ROS-CK-R-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
A 505 Click door handle

DH-A2-A505-CLICK-ROS-CK-L/R-MATT

Quick, easy and safe installation of a fitting
x 1 pcs
A 507 door handle

DH-A2-A507-SP-CK-L/R-MATT

Easy and safe installation of a short plate fitting
x 1 pcs
A 605 door handle

DH-A2-A605-ROS-CK-L/R-MATT

Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
x 1 pcs
Door handle A 806 on oval escutcheon

DH-A2-A806/FS-OVAL-ROS-L/R-MATT

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information