AL 105 window handle With 4-way lock-in at 90°
Window handle, A 105
WH-RT-A105-MATT-38-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Base rosette made of plastic with 4-way lock-in at 90°
Secures horizontal or vertical position of window handle
Cams
Safeguards base rosette from being turned
Consistent design
Matching door handles available
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows
Type description | A 105 |
Shape of door handle | GE (Frankfurt type) |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Plastic |
Material of pin | Steel |
Gloss level | Matt |
Length of pin (A) | 38 mm |
Square size | 7 mm |
Cam diameter | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 130 mm |
Handle diameter | 21 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!