Window frame screw AMO®-Y 11.5 mm
Amo-Y 11.5 steel zinc flake, silver, RW 30
SCR-(AMO-Y)-RW30-(DPS)-11,5X252
Art.-no. 0234640252
EAN 4052703630424
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With special coating and optimised thread geometry
- Positive-locking, removable anchorage with no expansion pressure
- Short installation times, no setting tools are required
- Due to the innovative RW recess, higher bit service life, better power transmission and improved penetration depth
- Removable
- Steel, special coating, silver
General Building approval anchoring of windows in concrete and masonry
Component test using AMO-Y 11.5 mm frame screw to attach a glazed plastic door to a structure without lateral supports or spacers in PP 1.6–0.30 aerated concrete masonry. Test report no. 11-002642-PR01 dated 25 May 2012
Individual window installation situation: Plan, calculate and confirm using the ift assembly tool at www.montagetool.de
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000). To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation rail W-ABZ) must be used, or approval is required for each individual case.
General Building approval anchoring of windows in concrete and masonry
Component test using AMO-Y 11.5 mm frame screw to attach a glazed plastic door to a structure without lateral supports or spacers in PP 1.6–0.30 aerated concrete masonry. Test report no. 11-002642-PR01 dated 25 May 2012
Individual window installation situation: Plan, calculate and confirm using the ift assembly tool at www.montagetool.de
Datasheets(X)
Fast and tension-free spaced mounting of window and door frames
- Tension-free spaced installation for all frame materials for anchoring in aerated concrete
- Specially for door and window fixing in aerated concrete
- Installation of window and door frames with ∅ 10 mm pre-drilled mounting hole
![]() | |
Length (l) | 252 mm |
Thread diameter (d) | 11.5 mm |
Material | Steel |
Surface | Flake zinc silver |
Head type | Socket head |
Head diameter (d(h/k)) | 11.3 mm |
Internal drive | RW30 |
Drill-hole diameter in window frame (dWin) | 10.2 mm |
Thread type | Dowel screw thread |
Shape of tip | Tip |
Thread length (thread for woodwork) | 247 mm |
Performance data according to general construction permit Further data can be found in the Permit Z-21.1-2097 | Raw density class [kg/dm³] | Minimum compressive strength [N/mm²] | Minimum screw-in depth hnom ≥ [mm] | Min. edge spacing cmin ≥ [mm] | Fzul [kN]1) for individual anchors under shear load, free screw length ef = 20mm2) |
Aerated concrete AAC (≥ 499x240x250) DIN EN 4165; EN 771-4:2011 | ||||
| 0,35 | ≥2 | 140 | 100 | 0,50 |
| 0,35 | ≥4 | 140 | 100 | 0,67 |
| 1) A partial safety value of YF = 1.5 was taken into account for wind 2) Values for deviating free screw lengths/joint widths can be found in permit Z-21.1-2097 | ||||
| General installation parameters | |||
| Nominal drill bit diameter | Aerated concrete | d0 [mm] = | 10,00 |
| Drilling surface diameter | dcut ≤ [mm] | 10,45 | |
| Drill hole depth | h1 ≥ [mm] | 150 | |
| Engagement length | hnom ≥ [mm] | 140 | |
| Nominal drill bit diameter in window frame | dWindow = [mm] | 10,50 | |
| Drilling process | Hammer drilling | ||
| Minimum edge distance | cmin [mm] | 100 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
