Window frame cutting tool EFF 180-68
Joint cutter EFF 180-68
SLCTR-EL-EFF 180-68
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomic bow handle ensures optimum power transmission
- The immersion depth of up to 68 mm enables deepest immersion
- Tool-free removable protective cover enables quick and easy tool change
- Two-stage display warns the user against overloading; in the event of an overload, the overload protection takes effect
- Adjustable depth stop enables precise adjustment of the work to be carried out
- Lockable on/off switch allows working in continuous operation
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
Datasheets(X)
Particularly suitable for renovation work and for cutting out window frames
Nominal voltage | 230 V/AC |
Power input | 1400 W |
Max. idle speed | 7300 rpm |
Washer diameter | 180 mm |
Weight of machine | 4.7 kg |
Cable length | 4 m |
Max. cutting depth | 68 mm |
CUTDISC-DIA-LS-RS-WINDOWJOINT-TH2,2-D180
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units