Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip
FEBOSplus long BSP ALZ coated st raised c/s head H
SCR-DBIT-LONG-RSDCS-SORT-H2-(ALZ)-3,9X19
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-tapping screw thread
- with extended drill tip for higher reinforcement strengths
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 3.5 mm) and for securing fittings on profiles with metal stiffening (up to 3.5 mm)
ALZ coating
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion
Cr(VI)-free corrosion protection layer
Roller-sorted
Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)
The machine setting must be matched to the screw.
Factors to consider are:
- Plastic material and geometry
- Steel and steel grade
- Axial pressure
- Machine rotation speed
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | ST3.9 |
Length (l1) | 19 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 3 mm |
Drill tip length (lp) | 7 mm |
Drill tip diameter (dp) | 3.25 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread design | Full thread |
Thread type | Self-tapping screw thread |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt