Window construction screw, raised countersunk head FBS steel, zinc-plated, blue passivated (A3K), AW drive
SCR-NEEDPIN-AW20-SORT-(A3K)-4,1X30
Art.-no. 0188044130
EAN 4056807200071
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for securing fittings on plastic profiles
AW drive
- Optimum transmission of forces
- No ejection forces
- Good centring
- Fast location
Roller-sorted
Sorted according to head diameter
(Foreign parts > or < such as head diameter will be sorted out)
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Length (l) | 30 mm |
Head diameter (dh) | 7 mm |
Head height (k) | 2.2 mm |
Internal drive | AW20 |
Thread length (lg) | 27.8 mm |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Product weight (per item) | 1.549 g |
Declaration of performance (EU-CPR) | No |
