Window construction screw, raised countersunk head FBS 2
FBS 2 steel zinc plated raised countersunk head H
SCR-HILO-H2-(A3K)-4,0X25
FBS 2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: PH 2
- Double-threaded Hilo thread with needle tip
- Head diameter 7.0 mm
Please also note the information on the overview page.
![]() | |
Matière | Steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4 mm |
Longueur (l) | 25 mm |
Head diameter (dh) | 7.0 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Special thread with needle tip |
Thread design | Full thread |
Thread form | Hilo, double start |
Shape of tip | Pinpoint |
Produktgewicht (per Stück) | 1.306 g |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/
Documents