Window construction screw ASSY® FBS Cut
ASSY FBS ST zp FT raised cs head AW with auger tip
SCR-RSDCS-WO-CUT-AW20-(A3K)-3,5X25/19
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Self-clearing groove in the tip area
The self-clearing groove milled into the tip inhibits splitting forces exerted by the screw in wood, in particular where the screw is used close to edges.
Special countersunk head, D = 7.2 mm, with light lens and under-head restraining grooves
- Special head shape — head fits cleanly in the fitting.
- Under-head restraining grooves to prevent over-tightening of the screw in the fitting.
Machine capable AW drive system
- Better force transfer
- Longer service life of the bit
- Optimum centring
- Largest possible contact surface
Asymmetrical thread
Single-start thread with sharp tip. Screw with ring thread and self-clearing groove in tip area, preventing splitting of wood even when working close to edges. The screw-in torque is considerably lower than with standard chipboard screws, which extends the service life of the processing machine and the bit insert.
Datasheets(X)
![]() | |
Material | Hardened steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 3.5 mm |
Length (l) | 25 mm |
Head diameter (dh) | 7.2 mm |
Head height (k) | 2.8 mm |
Internal drive | AW20 |
Thread length (lg) | 19 mm |
Head type | Raised countersunk head |
Head details | Restraining ribs |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 2.1 mm |
Shape of tip | Tip with ring thread |
Colour | Silver |
Product weight (per item) | 1.200 g |
Max. screw-in angle | 90 Degree |
Area of application | Windows |
Approval | ETA-11/0190 |