Window construction repair screw, raised countersunk head FBS
FBS repair screw steel zinc plated AW
SCR-REP-RSDCS-NEEDPIN-AW20-(A3K)-4,8X38
Art.-no. 0188144838
EAN 4038898507024
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special thread with needle tip
- Head diameter 7.0 mm
- Due to the 4.8-mm diameter, suitable for repair work with torn-out screws (diameter 3.9–4.2 mm)
Please also note the information on the overview page.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.8 mm |
Length (l) | 38 mm |
Head diameter (dh) | 7.0 mm |
Head height (k) | 1.9 mm |
Internal drive | AW20 |
Head type | Raised countersunk head |
Thread type | Special thread with needle tip |
Thread design | Full thread |
Shape of tip | Pinpoint |
Product weight (per item) | 2.646 g |
Declaration of performance (EU-CPR) | No |
