Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Window adhesive EXPERT set, 5 pieces

Window adhesive set EXPERT, 5 pieces
WNDWADH-EXPERT-SET-400ML

Art.-no. 0890023705

EAN 4062856178186

-,--
price per selected packing unit
| Individual prices for customers after login
Window adhesive EXPERT set, 5 pieces

Art.-no. 0890023705

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Window adhesive set with high-modular, non-conductive and 1C window adhesive that is easy to squeeze out

2-hour drive-away time with cars with airbag



Relatively easy to squeeze out



With secure pull-off cartridge closure


  • Solvent-free and PVC-free

  • Short thread tear-off

  • Excellent stability


Safety tested


  • Drive-away time confirmed with crash test and TÜV certificate according to FMVSS208/212

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)


Note


It is essential that Würth active cleaner and Würth Varioprimer are used for surface preparation. The shelf life of the products must be checked before use. Apply adhesive while holding the gun vertically, starting in the middle of the bottom edge of the window. Do not place the vehicle on the lift. Please note the vehicle manufacturer's specifications regarding bead geometry. The application and drive-away times must be observed.



The instructions for use are a recommendation on the basis of tests carried out by us and our experience; perform your own tests before each application. Due to the large number of applications, storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as a consultancy service, no responsibility is taken by this service, except where the advice or information falls within the scope of our specified, contractually agreed service or the advisor has acted intentionally. We guarantee consistent quality of our products. We reserve the right to make technical changes and further developments.

Notice

Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed. The curing time and ventilation time depend on the ambient temperature and humidity.

Application area

Replacement glazing for common vehicles, commercial vehicles, vans and agricultural and construction machinery.

Instructions

Ensure that the material is applied in a clean working environment. Use the corresponding system components to apply the adhesive. Surface treatment is mandatory. Clean the bonding surfaces (window and body) and leave to air dry for 5 minutes. Apply a thin layer of Varioprimer to the bonding surface of the window and leave to air dry for 10 minutes. Apply the adhesive with the gun perpendicular to the frame, starting from the centre of the bottom edge of the window.



If the paint on the surface to be bonded is damaged or freshly painted, Varioprimer must be applied and left to air dry for 10 minutes. The paint must be allowed to harden completely before the Varioprimer is applied. If the time between trimming the adhesive bead and applying the window adhesive is longer than 8 hours, we recommend activating the trimmed adhesive bead with Varioprimer.

Contents

400 ml

Number of pieces in assortment/set

5 PCS

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Density

1.18 g/cm³

Min./max. processing temperature

10 to 40 °C

Drive-away time (with airbag)

2 h

Drive-away time (without airbag)

1 h

Drive-away time conditions

at 23°C and 50% relative humidity

Max. open time /conditions

20 min / at 23°C and 50% humidity

Shelf life from production

15 Month

Window adhesive EXPERT set, 5 pieces including:
1 x
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML

Description:
20 ml
Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
Quantity: 1 x
1 x
Primer brush For window installation

PRIMAPP-WNDWREP-FELT-BEIGE

Quantity: 1 x
1 x
Standard window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-CARTRIDGE-12PCS

Description: With guide pin
Quantity: 1 x
1 x
Adapters with fine thread

APPLNOZ-F.SAUSPACK-WHITE

Description: Adapter for sausage packs with threaded connection for replacement nozzles with fine thread
Quantity: 1 x
1 x
Windscreen/window adhesive Expert

WNDWADH-EXPERT-BAG-400ML

Description: High-modular, non-conductive and 1C that is easy to squeeze out
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information