Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Window adhesive Classic Plus

Windscreen/window adhesive Classic Plus
WNDWADH-(CLASSIC PLUS)-CARTRIDGE-310ML

Art.-no. 0890023701
EAN 4045727846292
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Elastic 1-component window adhesive with excellent stability

High-modulus


For all popular vehicle types in passenger vehicle, commercial vehicle, bus, truck, agricultural and construction machine sectors



Antenna compatible, non-conductive



Prevents contact corrosion


Suitable for use on aluminium-magnesium and hybrid bodywork (e. g. Audi A8, Jaguar XJ etc.)



Tested safety


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for all standard vehicle types in the passenger car, commercial vehicle, bus, van and agricultural and construction machinery sectors

Instructions

When applying the material, ensure that the working environment is clean. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application.


A Varioprimer must be applied to freshly-painted surfaces. Before applying the primer, the paint must be allowed to harden completely.

Contents

310 ml

Container

Cartridge

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Density/conditions

1.2 g/cm³ / at 20°C

Drive-away time conditions

at 23°C and 50% relative humidity

Max. open time /conditions

15 min / at 23°C and 50% humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 120 °C

Tensile shear strength

4.5 MPa

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Tensile strength

6 MPa

Smell/fragrance

Characteristic

Product weight (per item)

414 g

Shelf life from production

12 Month

Density

1.2 g/cm³

Full curing speed

3.5 mm/d

Drive-away time (with airbag)

2 h

Drive-away time (without airbag)

1 h

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-10ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
x 12 pcs
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
Active glass cleaner

CLNR-WNDWADH-500ML

For pre-treatment in window repair
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-100ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
Window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-(V-CUTTING-15MM)-12PCS

Optimised for new, modern vehicle bodies
x 12 pcs
Primer brush For window installation

PRIMAPP-WNDWREP-FELT-BEIGE

Standard window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-CARTRIDGE-12PCS

With guide pin
x 12 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Windscreen lining tape For window installation

SEALTPE-WNDWREP-12M

Suitable for indoor and outdoor use
x 4 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 3
Chemical protective glove made from natural latex and chloroprene
Chemical protective glove made from natural latex and chloroprene
Description:
Permeation level: 1
Cotton flocking on the inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information