Winding wire
Winding wire steel zinc plated 0.8 mm
WINDWRE-(ZN)-(A1K)-0,8MM-25M-100G
Art.-no. 0874111100
EAN 4024835474320
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For winding around aluminium-laminated mineral wool insulation, 6 windings/running metre pursuant to DIN 4140 and for securing end sleeves.
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Wire diameter | 0.8 mm |
Weight | 100 g |
Wire length | 25 m |