Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Winch 60 kg for box/solar material lift

Winch 60kg for material lift box/solar
WNCH-(F.MATLLFT-BOX/SOL)

Art.-no. 0962940944

EAN 4065746751919

-,--
price per selected packing unit
| Individual prices for customers after login
Winch 60 kg for box/solar material lift

Art.-no. 0962940944

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

30 cm

Width

25 cm

Height

30 cm

Load capacity

60 kg

Weight

9 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information