Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wiggle wire

Wiggle wire
WGLWRE-DRSW

Art.-no. 0691500147
EAN 4024835928977
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
For welding onto steel bodywork for 3x claws and Bi-Puller

Wiggle wire enables you to pull at multiple pulling points simultaneously


Typical peak stresses do not occur which prevents sheet metal from tearing and bumps from forming.

Notice

Total length 360 mm x 50 pcs. = 18 m. Wire thickness: 2 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Bend the wiggle wire slightly beforehand so that only a single curve comes into contact with the sheet metal during welding. It is advisable to weld every curve. Always weld towards the transformer earth, not the other way around.

Length

360 mm

Wire diameter

2 mm

Product weight (per item)

12.700 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electrode For wiggle wire

ELTRD-F.WELDWRE